NSHM-26
Description
NSHM-26 LOCKNUT ; M130 X 2.0 THREAD 171.5MM OD 27.7MM THK
Part # NSHM-26
BDI # 966644
Features
Thread Size:
M130 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.752
Outside Diameter - Millimeter:
171.5
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 3/8-16 Set Screws
Nominal Thickness - Inch:
1.091
Nominal Thickness - Millimeter:
27.7
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.752
Length Thru Bore - Millimeter:
67.8
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
139.7
Coupling Type:
Jaw Coupling