40B41F X 1-1/2
Description
H40B41F X 1-1/2 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 40B41F-1H
BDI # 914690
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.532
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.812
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
165.91
Mounting Method:
Finished Bore