H916610-2
Description
H916610-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 4-8 OD
Part # H916610-2
BDI # 1425165
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.938
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
176.225
Other Features:
Heavy Duty
Global Part Number GPN:
646626
Precision Class:
Standard
Basic Number:
H916610
ARN-24
Description
ARN-24 REMOVAL NUT ; 5.185-12 THREAD 6.9380IN OD 0.8440IN THK
Part # ARN-24
BDI # 967657
Features
Thread Size:
5.185-12
Inch - Metric:
Inch
Outside Diameter - Inch:
6.938
Outside Diameter - Millimeter:
176.225
Threads per Inch:
12
Nominal Thickness - Inch:
0.844
Nominal Thickness - Millimeter:
21.438