40B42
Description
40B42 ROLLER CHAIN SPROCKET ; 42T 6.970" OD 3/4" BORE 1/2" PITCH
Part # 40B42
BDI # 744761
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Rough Bore
40A42
Description
40A42 ROLLER CHAIN SPROCKET ; 42T 6.970" OD 23/32" BORE 1/2" PITCH
Part # 40A42
BDI # 744382
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Rough Bore
40QD42-SDS
Description
40QD42-SDS ROLLER CHAIN SPROCKET ; 1/2" PITCH 42T 6.97" SDS BUSHING
Part # 40QD42-SDS
BDI # 744841
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Bushed
40TL42-1610
Description
40TL42-1610 ROLLER CHAIN SPROCKET ; 1/2" PITCH 42T 6.972" OD 1610 BUSHING
Part # 40TL42-1610
BDI # 744461
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Bushed
40BS42-1-7/16
Description
40BS42-1-7/16 ROLLER CHAIN SPROCKET ; 1/2" PITCH 42T 6.970" OD 1-7/16" BORE
Part # 40BS42-1-7/16
BDI # 744666
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Finished Bore