Page 1 of 2

Next

Compare
112-5MX15-2012

COMPARE

112-5MX15-2012

Description
112-5MX15-2012 TIMING PULLEY ; 5MM PIT 15MM W TPL CAST IRON 112T

B & B MANUFACTURING

Part # 112-5MX15-2012

BDI # 22695030

Features

Pitch Diameter - Inch: 7.008
Inch - Metric: Metric
Outside Diameter - Inch: 6.972
Face Width - Millimeter: 22.352
Face Width - Inch: 0.88

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type B1 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 178
Mounting Method: Bushed
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
112-5MX25-2012

COMPARE

112-5MX25-2012

Description
112-5MX25-2012 TIMING PULLEY ; 5MM PIT 25MM W TPL CAST IRON 112T

B & B MANUFACTURING

Part # 112-5MX25-2012

BDI # 22695034

Features

Pitch Diameter - Inch: 7.008
Inch - Metric: Metric
Outside Diameter - Inch: 6.972
Face Width - Millimeter: 32.512
Face Width - Inch: 1.28

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 178
Mounting Method: Bushed
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY
112-5P15-2012

COMPARE

112-5P15-2012

Description
112-5P15-2012 TIMING PULLEY ; 5MM PIT 15MM W CAST IRON TPL 112T

B & B MANUFACTURING

Part # 112-5P15-2012

BDI # 22695038

Features

Pitch Diameter - Inch: 7.008
Inch - Metric: Metric
Outside Diameter - Inch: 6.972
Face Width - Millimeter: 22.352
Face Width - Inch: 0.88

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type B1 | Taper Lock Bushing | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 178
Mounting Method: Bushed
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
QD112-5M-15

COMPARE

QD112-5M-15

Description
QD112-5M-15 TIMING PULLEY ; 5MM PIT 15MM W CI SDS BUSHED 112T

B & B MANUFACTURING

Part # QD112-5M-15

BDI # 22735785

Features

Pitch Diameter - Inch: 7.008
Inch - Metric: Metric
Outside Diameter - Inch: 6.972
Face Width - Millimeter: 21.336
Face Width - Inch: 0.84

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C1 | Quick Disconnect Bushing | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 178
Mounting Method: Bushed
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
QD112-5M-25

COMPARE

QD112-5M-25

Description
QD112-5M-25 TIMING PULLEY ; 5MM PIT 25MM W CI SDS BUSHED 112T

B & B MANUFACTURING

Part # QD112-5M-25

BDI # 22735790

Features

Pitch Diameter - Inch: 7.008
Inch - Metric: Metric
Outside Diameter - Inch: 6.972
Face Width - Millimeter: 31.242
Face Width - Inch: 1.23

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D2 | Quick Disconnect Bushing | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 178
Mounting Method: Bushed
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY