120A13
Description
120A13 ROLLER CHAIN SPROCKET ; 13T 6.990" OD 1 1/4" BORE 1-1/2" PITCH
Part # 120A13
BDI # 740949
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Rough Bore