Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Pitch Diameter - Inch:
6.211
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.011
Other Features:
Duplex Type
Global Part Number GPN:
570331
Pitch Diameter - Millimeter:
157.75
Mounting Method:
Rough Bore
140SF11H
Description
140SF11H ROLLER CHAIN SPROCKET ; 1-3/4" P 11T SF BUSHED W/HARDENED TEETH
Part # H140SF11
BDI # 919861
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
6.213
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.011
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
157.81
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
6.213
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.011
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31285
Pitch Diameter - Millimeter:
157.81
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
6.213
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.011
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31284
Pitch Diameter - Millimeter:
157.81
Mounting Method:
Bushed
H140Q11
Description
H140Q11 ROLLER CHAIN SPROCKET ; NON-RETURNABLE BUSHED HARD
Part # 1178847
BDI # 312327
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
6.213
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.011
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
10364
Pitch Diameter - Millimeter:
157.81
Mounting Method:
Bushed