EO6C58 TO DWG 60-1135353-60
Description
EO6C58 TO DWG 60-1135353-60 ; MADE TO ORDER SPROCKET
Part # EO6C58 TO DWG 60-1135353-60
BDI # 20083691
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.926
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.083
Other Features:
Triplex Type
Pitch Diameter - Millimeter:
175.93
Mounting Method:
Rough Bore
06B-3-58A
Description
06B-3-58A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001695
BDI # 18118199
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.926
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.083
Pitch Diameter - Millimeter:
175.93
Mounting Method:
Rough Bore
06B-2-58A
Description
06B-2-58A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001544
BDI # 18118032
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.926
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.083
Pitch Diameter - Millimeter:
175.93
Mounting Method:
Rough Bore
06B-58A
Description
06B-58A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001755
BDI # 18118270
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.926
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.083
Pitch Diameter - Millimeter:
175.93
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.926
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.083
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
175.93
Mounting Method:
Rough Bore