03B-10A

COMPARE

03B-10A

Description
03B-10A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001063

BDI # 18117602

Features

Chain Pitch - Inch: 0.197
Chain Size: 03B-1
Chain Pitch - Millimeter: 5
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 0.637

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0.72
Pitch Diameter - Millimeter: 16.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
FC469-10

COMPARE

FC469-10

Description
FC469-10 HYDRAULIC HOSE ; SINGLE WIRE BRAID

AEROQUIP

Part # FC469-10

BDI # 23894773

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.72
Outside Diameter - Millimeter: 18.288
Other Features: 1 Wire Braid | Burst Pressure 14000 PSI
Inside Diameter - Millimeter: 12.446

Color: Silver

Price Inventory : Available to order
Loading Price
QTY