Page 1 of 2

Next

Compare
03B-10A

COMPARE

03B-10A

Description
03B-10A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001063

BDI # 18117602

Features

Chain Pitch - Inch: 0.197
Chain Size: 03B-1
Chain Pitch - Millimeter: 5
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 0.637

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0.72
Pitch Diameter - Millimeter: 16.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
FC469-10

COMPARE

FC469-10

Description
FC469-10 HYDRAULIC HOSE ; SINGLE WIRE BRAID

AEROQUIP

Part # FC469-10

BDI # 23894773

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.72
Outside Diameter - Millimeter: 18.288
Other Features: 1 Wire Braid | Burst Pressure 14000 PSI
Inside Diameter - Millimeter: 12.446

Color: Silver

Price Inventory : Available to order
Loading Price
QTY
TR14TB-10

COMPARE

TR14TB-10

Description
TR14TB-10 HYDRAULIC HOSE ; 5/8" IDX0.72" OD PTFE SS

KURIYAMA

Part # TR14TB-10

BDI # 24710146

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.72
Outside Diameter - Millimeter: 18.288
Other Features: 6.5" Minimum Bend Radius | High Tensile Stainless Steel Braid
Typical Use: Pharmaceutical Product | Steam Piping on Injection Moulding Machine | Compressor Discharge Line | Automotive | Pharmaceutical and Food Transfer

Inside Diameter - Millimeter: 15.875

Price Inventory : Available to order
Loading Price
QTY
27488

COMPARE

27488

Description
27488 ; POR SAFETY STRIPE AIR HOSE

GATES

Part # 27488

BDI # 20891676

Features

Length - Feet: 25
Inch - Metric: Inch
Outside Diameter - Inch: 0.72
Outside Diameter - Millimeter: 18.288
Typical Use: Garage and Service Station Air Impact Tool

Inside Diameter - Millimeter: 9.525
Color: Red
Product Name: Hose Assembly

Price Inventory : Available to order
Loading Price
QTY
27489

COMPARE

27489

Description
27489 ; POR SAFETY STRIPE AIR HOSE

GATES

Part # 27489

BDI # 20891678

Features

Length - Feet: 50
Inch - Metric: Inch
Outside Diameter - Inch: 0.72
Outside Diameter - Millimeter: 18.288
Typical Use: Garage and Service Station Air Impact Tool

Inside Diameter - Millimeter: 9.525
Color: Red
Product Name: Hose Assembly

Price Inventory : Available to order
Loading Price
QTY