6CR2 3000FT/BALE
Description
6CR2 XBALE HYDRAULIC HOSE ; 2-WIRE BRAID 3000FT/REL
Part # 46578846
BDI # 20525862
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.73
Outside Diameter - Millimeter:
18.5
Other Features:
4800 PSI | 330.95 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Typical Use:
High-Pressure Hydraulics | Low Flexure/Non-Severe
Inside Diameter - Millimeter:
9.5
Color:
Black
6CR2 400FT/REEL
Description
6CR2 XREEL HYDRAULIC HOSE ; 2-WIRE BRAID 400FT/REL
Part # 46578845
BDI # 20517587
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.73
Outside Diameter - Millimeter:
18.5
Other Features:
4800 PSI | 330.95 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Typical Use:
High-Pressure Hydraulics | Low Flexure/Non-Severe
Inside Diameter - Millimeter:
9.5
Color:
Black
16T2.5/24-2
Description
16T2.5/24-2 TIMING PULLEY ; 2.5MM PITCH 6MM BELT W 24 TEETH ALUMINUM
Part # 16T2.5/24-2
BDI # 22712317
Features
Pitch Diameter - Inch:
0.748
Flange Outside Diameter - Millimeter:
22.7
Inch - Metric:
Metric
Outside Diameter - Inch:
0.728
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Type 6F | 4MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
19
Mounting Method:
Rough Bore