Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.85
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.132
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
173.99
Mounting Method:
Bushed
40B43
Description
40B43 ROLLER CHAIN SPROCKET ; 43T 7.130" OD 3/4" BORE 1/2" PITCH
Part # 40B43
BDI # 744762
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.85
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.132
Pitch Diameter - Millimeter:
173.99
Mounting Method:
Rough Bore