QD72-8M-30

COMPARE

QD72-8M-30

Description
QD72-8M-30 TIMING PULLEY ; 8MM PIT 30MM BELT W CI SK BUSHED 72T

B & B MANUFACTURING

Part # QD72-8M-30

BDI # 22738107

Features

Pitch Diameter - Inch: 7.205
Flange Outside Diameter - Millimeter: 192.989
Inch - Metric: Metric
Outside Diameter - Inch: 7.165
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C2F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 183
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD72-8M-50

COMPARE

QD72-8M-50

Description
QD72-8M-50 TIMING PULLEY ; 8MM PIT 50MM BELT W CI SK BUSHED 72T

B & B MANUFACTURING

Part # QD72-8M-50

BDI # 22738113

Features

Pitch Diameter - Inch: 7.205
Flange Outside Diameter - Millimeter: 192.989
Inch - Metric: Metric
Outside Diameter - Inch: 7.165
Face Width - Millimeter: 60.325

Face Width - Inch: 2.375
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 183
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY