Page 1 of 2

Next

Compare
QD72-8M-20

COMPARE

QD72-8M-20

Description
QD72-8M-20 TIMING PULLEY ; 8MM PIT 20MM W CI SDS BUSHED 72T

B & B MANUFACTURING

Part # QD72-8M-20

BDI # 22738101

Features

Pitch Diameter - Inch: 7.205
Flange Outside Diameter - Millimeter: 192.989
Inch - Metric: Metric
Outside Diameter - Inch: 7.165
Face Width - Millimeter: 28.575

Face Width - Inch: 1.125
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C2F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 183
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD72-8M-30

COMPARE

QD72-8M-30

Description
QD72-8M-30 TIMING PULLEY ; 8MM PIT 30MM BELT W CI SK BUSHED 72T

B & B MANUFACTURING

Part # QD72-8M-30

BDI # 22738107

Features

Pitch Diameter - Inch: 7.205
Flange Outside Diameter - Millimeter: 192.989
Inch - Metric: Metric
Outside Diameter - Inch: 7.165
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C2F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 183
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
72-8P30-2517

COMPARE

72-8P30-2517

Description
72-8P30-2517 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 72T

B & B MANUFACTURING

Part # 72-8P30-2517

BDI # 22725902

Features

Pitch Diameter - Inch: 7.205
Flange Outside Diameter - Millimeter: 192.405
Inch - Metric: Metric
Outside Diameter - Inch: 7.165
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 183
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
72-8P12-1610

COMPARE

72-8P12-1610

Description
72-8P12-1610 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 72T

B & B MANUFACTURING

Part # 72-8P12-1610

BDI # 22725894

Features

Pitch Diameter - Inch: 7.205
Flange Outside Diameter - Millimeter: 192.405
Inch - Metric: Metric
Outside Diameter - Inch: 7.165
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 183
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
72-8P85-3020

COMPARE

72-8P85-3020

Description
72-8P85-3020 TIMING PULLEY ; 8MM PIT 85MM W CAST IRON TPL 72T

B & B MANUFACTURING

Part # 72-8P85-3020

BDI # 22725912

Features

Pitch Diameter - Inch: 7.205
Flange Outside Diameter - Millimeter: 192.405
Inch - Metric: Metric
Outside Diameter - Inch: 7.165
Face Width - Millimeter: 95.25

Face Width - Inch: 3.75
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 183
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY