Page 1 of 2

Next

Compare
F43-14MX20-E

COMPARE

F43-14MX20-E

Description
F43-14MX20-E SYNCHRONOUS PULLEY, E BUSHING (SMARTCATALOG)

B & B MANUFACTURING

Part # F43-14MX20-E

BDI # 26276508

Features

Pitch Diameter - Inch: 7.559
Flange Outside Diameter - Millimeter: 213.233
Inch - Metric: Metric
Outside Diameter - Inch: 7.433
Face Width - Millimeter: 34.519

Face Width - Inch: 1.359
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type BF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 192
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
43-14MX125-6FS16

COMPARE

43-14MX125-6FS16

Description
43-14MX125-6FS16 TIMING PULLEY ; 14MM PIT 125MM W 1-1/2" MPB STL 43T

B & B MANUFACTURING

Part # 43-14MX125-6FS16

BDI # 22721600

Features

Pitch Diameter - Inch: 7.559
Flange Outside Diameter - Millimeter: 213.233
Inch - Metric: Metric
Outside Diameter - Inch: 7.433
Face Width - Millimeter: 142.469

Face Width - Inch: 5.609
Belt Pitch: 14 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 192
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
43-14MX37-3020

COMPARE

43-14MX37-3020

Description
43-14MX37-3020 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 43T

B & B MANUFACTURING

Part # 43-14MX37-3020

BDI # 22721612

Features

Pitch Diameter - Inch: 7.559
Flange Outside Diameter - Millimeter: 213.233
Inch - Metric: Metric
Outside Diameter - Inch: 7.433
Face Width - Millimeter: 44.45

Face Width - Inch: 1.75
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 192
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
43-14MX68-3020

COMPARE

43-14MX68-3020

Description
43-14MX68-3020 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 43T

B & B MANUFACTURING

Part # 43-14MX68-3020

BDI # 22721618

Features

Pitch Diameter - Inch: 7.559
Flange Outside Diameter - Millimeter: 213.233
Inch - Metric: Metric
Outside Diameter - Inch: 7.433
Face Width - Millimeter: 84.531

Face Width - Inch: 3.328
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 192
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
43-14MX90-3525

COMPARE

43-14MX90-3525

Description
43-14MX90-3525 TIMING PULLEY ; 14MM PIT 90MM W TPL CAST IRON 43T

B & B MANUFACTURING

Part # 43-14MX90-3525

BDI # 22721624

Features

Pitch Diameter - Inch: 7.559
Flange Outside Diameter - Millimeter: 213.233
Inch - Metric: Metric
Outside Diameter - Inch: 7.433
Face Width - Millimeter: 106.756

Face Width - Inch: 4.203
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 192
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY