081B-45A

COMPARE

081B-45A

Description
081B-45A ROLLER CHAIN SPROCKET ; 1/2" PITCH

PT INTERNATIONAL

Part # 2101001849

BDI # 18118364

Features

Chain Pitch - Inch: 0.5
Chain Size: 081B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.168

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.437
Pitch Diameter - Millimeter: 182.06
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
085B-45A

COMPARE

085B-45A

Description
085B-45A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002055

BDI # 18118559

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.168

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.437
Pitch Diameter - Millimeter: 182.06
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
083B-45A

COMPARE

083B-45A

Description
083B-45A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001954

BDI # 18118458

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.168

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.437
Pitch Diameter - Millimeter: 182.06
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 083-1A45

COMPARE

PHS 083-1A45

Description
PHS 083-1A45 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 083-1A45

BDI # 1284964

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.168

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.437
Pitch Diameter - Millimeter: 182.06
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY