13-5M09-6A3
Description
13-5M09-6A3 TIMING PULLEY ; 5MM PITCH 9MM BELT W 1/4" BORE ALUM 13T
Part # 13-5M09-6A3
BDI # 22703484
Features
Pitch Diameter - Inch:
0.815
Inch - Metric:
Metric
Outside Diameter - Inch:
0.77
Face Width - Millimeter:
13.894
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
20.701
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
13-5M09-6FA3
Description
13-5M09-6FA3 TIMING PULLEY ; 5MM PITCH 9MM BELT W 1/4" BORE ALUM 13T
Part # 13-5M09-6FA3
BDI # 22703488
Features
Pitch Diameter - Inch:
0.815
Flange Outside Diameter - Millimeter:
23.8
Inch - Metric:
Metric
Outside Diameter - Inch:
0.77
Face Width - Millimeter:
13.894
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
20.701
Mounting Method:
Finished Bore
13-5M15-6FA3
Description
13-5M15-6FA3 TIMING PULLEY ; 5MM PITCH 15MM BELT W 1/4" BORE ALUM 13T
Part # 13-5M15-6FA3
BDI # 22703505
Features
Pitch Diameter - Inch:
0.815
Flange Outside Diameter - Millimeter:
23.8
Inch - Metric:
Metric
Outside Diameter - Inch:
0.77
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
20.701
Mounting Method:
Finished Bore
13-5M15-6A3
Description
13-5M15-6A3 TIMING PULLEY ; 5MM PITCH 15MM BELT W 1/4" BORE ALUM 13T
Part # 13-5M15-6A3
BDI # 22703501
Features
Pitch Diameter - Inch:
0.815
Inch - Metric:
Metric
Outside Diameter - Inch:
0.77
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
20.701
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15