2MR-32S-06
Description
2MR-32S-06 SYNCHRONOUS PULLEY ; 2MR P 32GROVES 6MM W
Part # 78426016
BDI # 1102701
Features
Pitch Diameter - Inch:
0.802
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.782
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
20.371
Mounting Method:
Rough Bore
2MR-32S-09
Description
2MR-32S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 32GROVES 9MM W
Part # 78426041
BDI # 1102702
Features
Pitch Diameter - Inch:
0.802
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.782
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
20.371
Mounting Method:
Rough Bore
32-2P06-SFM3
Description
32-2P06-SFM3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 32-2P06-SFM3
BDI # 26283246
Features
Pitch Diameter - Inch:
0.802
Flange Outside Diameter - Millimeter:
24.892
Inch - Metric:
Metric
Outside Diameter - Inch:
0.782
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
20.371
Mounting Method:
Finished Bore
32-2P06-SFB3
Description
32-2P06-SFB3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 32-2P06-SFB3
BDI # 26270590
Features
Pitch Diameter - Inch:
0.802
Flange Outside Diameter - Millimeter:
24.892
Inch - Metric:
Metric
Outside Diameter - Inch:
0.782
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
20.371
Mounting Method:
Finished Bore
32-2P06-SFP3
Description
32-2P06-SFP3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 32-2P06-SFP3
BDI # 26270790
Features
Pitch Diameter - Inch:
0.802
Flange Outside Diameter - Millimeter:
24.892
Inch - Metric:
Metric
Outside Diameter - Inch:
0.782
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
20.371
Mounting Method:
Finished Bore