QD44-14M-115
Description
QD44-14M-115 TIMING PULLEY ; 14MM PIT 115MM W CI E BUSHED 44T
Part # QD44-14M-115
BDI # 22737449
Features
Pitch Diameter - Inch:
7.717
Flange Outside Diameter - Millimeter:
208.788
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
196
Mounting Method:
Bushed
QD44-14M-55
Description
QD44-14M-55 TIMING PULLEY ; 14MM PIT 55MM BELT W CI E BUSHED 44T
Part # QD44-14M-55
BDI # 22737467
Features
Pitch Diameter - Inch:
7.717
Flange Outside Diameter - Millimeter:
208.788
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
196
Mounting Method:
Bushed
44-14P55-2517
Description
44-14P55-2517 TIMING PULLEY ; 14MM PIT 55MM W CAST IRON TPL 44T
Part # 44-14P55-2517
BDI # 22722800
Features
Pitch Diameter - Inch:
7.717
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
196
Mounting Method:
Bushed
44-14M170-6FS16
Description
44-14M170-6FS16 TIMING PULLEY ; 14MM PIT 170MM W 1-1/2" MPB STEEL 44T
Part # 44-14M170-6FS16
BDI # 22722776
Features
Pitch Diameter - Inch:
7.717
Flange Outside Diameter - Millimeter:
208.788
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Type 6F | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
196
Mounting Method:
Rough Bore
44-14P115-3535
Description
44-14P115-3535 TIMING PULLEY ; 14MM PIT 115MM W CAST IRON TPL 44T
Part # 44-14P115-3535
BDI # 22722782
Features
Pitch Diameter - Inch:
7.717
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
196
Mounting Method:
Bushed