BHM-30
Description
BHM-30 LOCKNUT ; HARDENED PREVAILING TQUE INCH BRG THRD
Part # BHM-30
BDI # 967102
Features
Thread Size:
5.888-12
Inch - Metric:
Inch
Outside Diameter - Inch:
7.682
Outside Diameter - Millimeter:
195.123
Other Features:
Hardened Alloy Steel | Self Locking | Heat Stabilized Nylon Collar
Threads per Inch:
12
Nominal Thickness - Inch:
1.125
Nominal Thickness - Millimeter:
28.575