Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
7.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.718
Other Features:
Simplex Type
Global Part Number GPN:
569004
Pitch Diameter - Millimeter:
187.19
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.718
Global Part Number GPN:
31739
Pitch Diameter - Millimeter:
187.19
Mounting Method:
Rough Bore
H50B37F X 1-15/16
Description
H50B37F X 1-15/16 ROLLER CHAIN SPROCKET ; 5/8" P 37T 1-15/16" BORE W/HT
Part # 50B37F-1R
BDI # 24343523
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.718
Pitch Diameter - Millimeter:
187.19
Mounting Method:
Finished Bore
H50B37F X 1-7/16
Description
H50B37F X 1-7/16 ROLLER CHAIN SPROCKET ; 5/8" P 37T 1-7/16" BORE W/HARDENED TEETH
Part # 50B37F-1G
BDI # 24344055
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.718
Pitch Diameter - Millimeter:
187.19
Mounting Method:
Finished Bore
H50B37F X 1
Description
H50B37F X 1 ROLLER CHAIN SPROCKET ; 5/8" P 37T 1" BORE W/HARDENED TEETH
Part # 50B37F-1
BDI # 24344057
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.718
Pitch Diameter - Millimeter:
187.19
Mounting Method:
Finished Bore