05B-76A
Description
05B-76A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001349
BDI # 18117869
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.622
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.783
Pitch Diameter - Millimeter:
193.59
Mounting Method:
Rough Bore
05B-2-76A
Description
05B-2-76A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001280
BDI # 18117786
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.622
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.783
Pitch Diameter - Millimeter:
193.59
Mounting Method:
Rough Bore
F45-14MX20-E
Description
F45-14MX20-E SYNCHRONOUS PULLEY, E BUSHING (SMARTCATALOG)
Part # F45-14MX20-E
BDI # 26276507
Features
Pitch Diameter - Inch:
7.874
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.783
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type BF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
200
Mounting Method:
Bushed
45-14MX125-6FS16
Description
45-14MX125-6FS16 TIMING PULLEY ; 14MM PIT 125MM W 1-1/2" MPB STL 45T
Part # 45-14MX125-6FS16
BDI # 22724085
Features
Pitch Diameter - Inch:
7.874
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.783
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
200
Mounting Method:
Rough Bore
45-14MX20-3020
Description
45-14MX20-3020 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 45T
Part # 45-14MX20-3020
BDI # 22724092
Features
Pitch Diameter - Inch:
7.874
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.783
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
200
Mounting Method:
Bushed