8MXT-XTPXREEL
Description
8MXT-XTPXREEL HYDRAULIC HOSE ; WIRE BRAID 12.7MMX2.2MM 330FT/REL
Part # 46560267
BDI # 25184790
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.795
Outside Diameter - Millimeter:
20.2
Other Features:
4000 PSI | 275.8 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
Universal | Multi-Use
Inside Diameter - Millimeter:
12.7
Color:
Black
8MXT-XTPXBALE
Description
8MXT-XTPXBALE HYDRAULIC HOSE ; NON-RETURNABLE 12.7MMX2.2MM 2500FT/REL
Part # 46560275
BDI # 25184791
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.795
Outside Diameter - Millimeter:
20.2
Other Features:
4000 PSI | 275.8 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
Universal | Multi-Use
Inside Diameter - Millimeter:
12.7
Color:
Black
32MP025M3SP8
Description
32MP025M3SP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 32MP025M3SP8
BDI # 26283192
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
24.89
Inch - Metric:
Metric
Outside Diameter - Inch:
0.795
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type 3S | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
21
Mounting Method:
Finished Bore
32MP025M3FP8
Description
32MP025M3FP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 32MP025M3FP8
BDI # 26278735
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
24.89
Inch - Metric:
Metric
Outside Diameter - Inch:
0.795
Face Width - Millimeter:
11
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type 3F | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
21
Mounting Method:
Finished Bore
32MP025MSFA5
Description
32MP025MSFA5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 32MP025MSFA5
BDI # 26270605
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
24.89
Inch - Metric:
Metric
Outside Diameter - Inch:
0.795
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
21
Mounting Method:
Finished Bore