13XL037MIA4

COMPARE

13XL037MIA4

Description
13XL037MIA4 TIMING PULLEY ; 0.200" PIT 3/8" W 4MM BORE ALUM 13T

B & B MANUFACTURING

Part # 13XL037MIA4

BDI # 22704136

Features

Pitch Diameter - Inch: 0.827
Flange Outside Diameter - Millimeter: 27
Inch - Metric: Inch
Outside Diameter - Inch: 0.807
Face Width - Millimeter: 14.3

Face Width - Inch: 0.563
Belt Pitch: 1/5 Inch
Other Features: Type 6FI | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 21
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY