085B-48A

COMPARE

085B-48A

Description
085B-48A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002058

BDI # 18118562

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.645

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.913
Pitch Diameter - Millimeter: 194.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
081B-48A

COMPARE

081B-48A

Description
081B-48A ROLLER CHAIN SPROCKET ; 1/2" PITCH

PT INTERNATIONAL

Part # 2101001852

BDI # 18118366

Features

Chain Pitch - Inch: 0.5
Chain Size: 081B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.645

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.913
Pitch Diameter - Millimeter: 194.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
083B-48A

COMPARE

083B-48A

Description
083B-48A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001957

BDI # 18118461

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.645

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.913
Pitch Diameter - Millimeter: 194.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 083-1A48

COMPARE

PHS 083-1A48

Description
PHS 083-1A48 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 083-1A48

BDI # 1284966

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.645

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.913
Pitch Diameter - Millimeter: 194.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY