QD29XH300
Description
QD29XH300 TIMING PULLEY ; 7/8" PIT 3" BELT W CI E BUSHED 29T
Part # QD29XH300
BDI # 22736717
Features
Pitch Diameter - Inch:
8.077
Flange Outside Diameter - Millimeter:
215.9
Inch - Metric:
Inch
Outside Diameter - Inch:
7.967
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
205.156
Mounting Method:
Bushed