Features
Profile:
Roller Assembly Only
Inch - Metric:
Inch
Outside Diameter - Inch:
8.06
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Internal Clearance:
C0-Medium
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Thread Size:
6.284-8
Inch - Metric:
Inch
Outside Diameter - Inch:
8.06
Outside Diameter - Millimeter:
204.724
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 7/16-14 Set Screws
Threads per Inch:
8
Nominal Thickness - Inch:
1.28
Nominal Thickness - Millimeter:
32.512
WRA-226-CH
Description
WRA-226-CH ROLLER ASSEMBLY, ROLLERS ARE CASE HARDENED (SMARTCATALOG)
Part # WRA-226-CH
BDI # 26334129
Features
Profile:
Roller Assembly Only
Inch - Metric:
Inch
Outside Diameter - Inch:
8.06
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Internal Clearance:
C0-Medium
Number of Rows of Rollers:
Single Row
Snap Ring:
No