50BTL39

COMPARE

50BTL39

Description
50BTL39 TAPER LOCK SPROCKET

TSUBAKI

Part # 50BTL39

BDI # 919326

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 7.768
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 8.117
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 197.307
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
50B39

COMPARE

50B39

Description
50B39 ROLLER CHAIN SPROCKET ; 39T 8.120" OD 3/4" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50B39

BDI # 745994

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.768

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.117
Pitch Diameter - Millimeter: 197.307
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50A39

COMPARE

50A39

Description
50A39 ROLLER CHAIN SPROCKET ; 39T 8.120" OD 23/32" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A39

BDI # 745636

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.768

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.117
Pitch Diameter - Millimeter: 197.307
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY