40B50FH X 1-1/4
Description
40B50FH X 1-1/4 ROLLER CHAIN SPROCKET ; 1/2" P 50T 1-1/4" BORE W/HARDENED TEETH
Part # 40B50F-1D
BDI # 17159374
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.248
Other Features:
With 2 Set Screw
Global Part Number GPN:
572274
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.248
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Rough Bore
40B50FH X 1-3/16
Description
40B50FH X 1-3/16 ROLLER CHAIN SPROCKET ; 1/2" P 50T 1-3/16" BORE W/HARDENED TEETH
Part # 40B50F-1C
BDI # 17159376
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.248
Other Features:
With 2 Set Screw
Global Part Number GPN:
572148
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Finished Bore
40P50
Description
40P50 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SINGLE BUSHED
Part # 1170224
BDI # 323821
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.248
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
9789
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Bushed
40B50FH X 1-7/16
Description
40B50FH X 1-7/16 ROLLER CHAIN SPROCKET ; 1/2" P 50T 1-7/16" BORE W/HARDENED TEETH
Part # 40B50F-1G
BDI # 17159377
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.248
Other Features:
With 2 Set Screw
Global Part Number GPN:
572916
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Finished Bore