1/2IN DURO FLEX AIR AND MP 300PSI 500FT
Description
1/2X500 PLANT+ 300 ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 32000009
BDI # 18201582
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.84
Outside Diameter - Millimeter:
21.336
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 2.07 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
12.7
Color:
Red
XCP6S-06X100CL
Description
XCP6S-06INX100FT CL HYDRAULIC HOSE ; NON-RETURNABLE 100FT L
Part # 20882968
BDI # 21529645
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.84
Outside Diameter - Millimeter:
21.336
Other Features:
24400 PSI | 1680 Bar Min Burst Pressure | 4 Constant Pressure Spiral
Typical Use:
Very High Pressure Hydraulic
Inside Diameter - Millimeter:
9.525
Color:
Black
TR2MT-08
Description
TR2MT-08 HYDRAULIC HOSE ; 1/2" IDX0.84" OD SYNTHETIC RUBBER
Part # TR2MT-08
BDI # 21562206
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.84
Outside Diameter - Millimeter:
21.336
Other Features:
6.8" Minimum Bend Radius | High Tensile Steel Wire Braid
Inside Diameter - Millimeter:
12.7
Color:
Black
1/2 FRONTIER RED300
Description
1/2IN FRONTIER RED 300WP HOSE ; MULTI-PURPOSE 500FT/REEL
Part # 20026980
BDI # 21575528
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.84
Outside Diameter - Millimeter:
21.336
Other Features:
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
12.7
Color:
Red
XCP5S-06X100CL
Description
XCP5S-06INX100FT CL HYDRAULIC HOSE ; NON-RETURNABLE 100FT L
Part # 20882964
BDI # 21529640
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.84
Outside Diameter - Millimeter:
21.336
Other Features:
20400 PSI | 1400 Bar Burst Pressure | 4 Constant Pressure Spiral
Typical Use:
Very High Pressure Hydraulic
Inside Diameter - Millimeter:
9.525
Color:
Black