04B-10B

COMPARE

04B-10B

Description
04B-10B ROLLER CHAIN SPROCKET ; 6MM CHAIN PITCH X 2.8 ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001107

BDI # 18117628

Features

Chain Pitch - Inch: 0.236
Chain Size: 04B-1
Chain Pitch - Millimeter: 6
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 0.765

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0.854
Pitch Diameter - Millimeter: 19.42
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
16T2.5/28-2

COMPARE

16T2.5/28-2

Description
16T2.5/28-2 TIMING PULLEY ; 2.5MM PITCH 6MM BELT W 28 TEETH ALUMINUM

B & B MANUFACTURING

Part # 16T2.5/28-2

BDI # 22712329

Features

Pitch Diameter - Inch: 0.866
Flange Outside Diameter - Millimeter: 25.4
Inch - Metric: Metric
Outside Diameter - Inch: 0.854
Face Width - Millimeter: 10

Face Width - Inch: 0.394
Belt Pitch: 2.5 MM
Other Features: Type 6F | 4MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter: 22
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
25A10

COMPARE

25A10

Description
25A10 ROLLER CHAIN SPROCKET ; 10 TEETH ANSI 25 TYPE A

IWIS DRIVE SYSTEMS

Part # 81017552

BDI # 20640397

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 0.765
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0.854
Other Features: 1/4 Inch Plain Bore
Pitch Diameter - Millimeter: 19.42
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 04B-1BH10

COMPARE

PHS 04B-1BH10

Description
PHS 04B-1BH10 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 04B-1BH10

BDI # 1284403

Features

Chain Pitch - Inch: 0.236
Chain Size: 04B-1
Chain Pitch - Millimeter: 6
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 0.765

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0.854
Pitch Diameter - Millimeter: 19.42
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY