8M4K 220FT/REEL
Description
8M4K XREEL HYDRAULIC HOSE ; M4K MEGA4000 SAE 100R19
Part # 46571459
BDI # 1116579
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.86
Outside Diameter - Millimeter:
21.844
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 3.5 Inch | Burst Pressure 16000 PSI
Typical Use:
Automotive | Plumbing | Routing
Inside Diameter - Millimeter:
12.7
Color:
Black
8MEGATECH3000 350FT/REEL
Description
8MEGATECH 3000 XREEL HYDRAULIC HOSE ; NON-RETURNABLE
Part # 46572319
BDI # 1116787
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.86
Outside Diameter - Millimeter:
21.844
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 35 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil Line
Inside Diameter - Millimeter:
12.7
8MEGATECHG5TB 350FT/REEL
Description
8MEGATECH G5TB XREEL HYDRAULIC HOSE ; NON-RETURNABLE
Part # 46572185
BDI # 1116789
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.86
Outside Diameter - Millimeter:
21.844
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 35 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil Line
Inside Diameter - Millimeter:
12.7
Color:
Blue
8M5K 220FT/REEL
Description
8M5K XREEL HYDRAULIC HOSE ; GLOBAL M5K MEGA5000
Part # 46572650
BDI # 1116598
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.86
Outside Diameter - Millimeter:
21.844
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 35 Inch | Burst Pressure 20000 PSI
Typical Use:
Industrial | Plumbing
Inside Diameter - Millimeter:
12.7
Color:
Black
8M5K-XTF 220FT/REEL
Description
8M5K-XTF XREEL HYDRAULIC HOSE ; NON-RETURNABLE
Part # 46578010
BDI # 1116599
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.86
Outside Diameter - Millimeter:
21.844
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 3.5 Inch | Burst Pressure 20000 PSI
Typical Use:
Industrial | Plumbing
Inside Diameter - Millimeter:
12.7
Color:
Black