14MX126S37-3525
Description
14MX126S37-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 126T 21.99:OD 37MMW BORE 3525 BUSH
Part # 14MX126S37-3525
BDI # 21974705
Features
Pitch Diameter - Inch:
0.87
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Face Width - Millimeter:
2.06
Face Width - Inch:
0.081
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
22.106
Mounting Method:
Bushed
Belt Width - Millimeter:
37
608-2RSP-3123-C3
Description
PER.608-2RSP-3123-C3 DG BALL BEARNG ; 8MM BORE 22MM OD 7MM WD SR 2 SEALS
Part # 608-2RSP-3123-C3(S)
BDI # 22251212
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.01
Other Features:
Deep Groove | Standard Torque
Inch - Metric:
Inch
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
627-ZZP4C3
Description
PER.627-ZZP4C3 DEEP GROOVE BALL BRG ; 1/4" ID 22MM OD 7MM W
Part # 627-ZZ-4-C3(S)
BDI # 22251405
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
608-05VV
Description
608-05VV DEEP GROOVE BALL BEARING ; POR 8MM BOREX22MM ODX7MM W 1-ROW
Part # 608-05VV
BDI # 1186324
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.01
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5897
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.01
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5898
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No