F10SF

COMPARE

F10SF

Description
F10SF CPLG FLANGE ASSEMBLY ; QD FLEX COUPLING

MARTIN SPROCKET & GR

Part # F10SF

BDI # 608839

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.313

Length Thru Bore - Millimeter: 53.975
Other Features: Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter: 117.475
Coupling Type: Elastomeric Coupling
Torque: 5250In-Lbs

Price Inventory : Available to order
Request A Price QTY