08B-2-51A
Description
08B-2-51A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002285
BDI # 18118744
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.122
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.35
Pitch Diameter - Millimeter:
206.3
Mounting Method:
Rough Bore
08B-51A
Description
08B-51A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002497
BDI # 18118983
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.122
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.35
Pitch Diameter - Millimeter:
206.3
Mounting Method:
Rough Bore
08B-3-51A
Description
08B-3-51A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002441
BDI # 18118914
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.122
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.35
Pitch Diameter - Millimeter:
206.3
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.122
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.35
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
206.3
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.122
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.35
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
206.3
Mounting Method:
Rough Bore