38-88-300
Description
GBC.38-88-300 DEEP GROOVE BALL BRG ; 22MM OD X 8MM BORE X 7MM W EXTRA SMALL
Part # 608-2RS-C3(GBC)
BDI # 21548587
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | Extra Small Size
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
627-Z
Description
627-Z DEEP GROOVE BALL BRG ; 7MMX22MMX7MM SINGLE ROW 300EA/PAK
Part # 627-Z
BDI # 1259586
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
608/C3
Description
608/C3 DEEP GROOVE BALL BRG ; 8MMX22MMX7MM SINGLE ROW 300EA/PAK
Part # 608/C3
BDI # 17014110
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No