14XL037MSFM6
Description
14XL037MSFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 14XL037MSFM6
BDI # 26282921
Features
Pitch Diameter - Inch:
0.906
Flange Outside Diameter - Millimeter:
28.58
Inch - Metric:
Inch
Outside Diameter - Inch:
0.87
Face Width - Millimeter:
17.5
Face Width - Inch:
0.689
Belt Pitch:
1/5 Inch
Other Features:
Type SFM | Acetal
Pitch Diameter - Millimeter:
23
Mounting Method:
Finished Bore
14XL037MSFP6
Description
14XL037MSFP6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 14XL037MSFP6
BDI # 26273803
Features
Pitch Diameter - Inch:
0.906
Flange Outside Diameter - Millimeter:
28.58
Inch - Metric:
Inch
Outside Diameter - Inch:
0.87
Face Width - Millimeter:
17.5
Face Width - Inch:
0.689
Belt Pitch:
1/5 Inch
Other Features:
Type SFP | Acetal
Pitch Diameter - Millimeter:
23
Mounting Method:
Finished Bore
14XL037MDFM6
Description
14XL037MDFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 14XL037MDFM6
BDI # 26273802
Features
Pitch Diameter - Inch:
0.906
Flange Outside Diameter - Millimeter:
28.58
Inch - Metric:
Inch
Outside Diameter - Inch:
0.87
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
1/5 Inch
Other Features:
Type DFM | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter:
23
Mounting Method:
Finished Bore
14XL037MDFP6
Description
14XL037MDFP6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 14XL037MDFP6
BDI # 26269374
Features
Pitch Diameter - Inch:
0.906
Flange Outside Diameter - Millimeter:
28.58
Inch - Metric:
Inch
Outside Diameter - Inch:
0.87
Face Width - Millimeter:
17.475
Face Width - Inch:
0.688
Belt Pitch:
1/5 Inch
Other Features:
Type DFP | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter:
23
Mounting Method:
Finished Bore
14XL025M6FA8
Description
14XL025M6FA8 TIMING PULLEY ; 0.200" PIT 1/4" W 8MM BORE ALUM 14T
Part # 14XL025M6FA8
BDI # 22706319
Features
Pitch Diameter - Inch:
0.906
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Inch
Outside Diameter - Inch:
0.87
Face Width - Millimeter:
11.1
Face Width - Inch:
0.437
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
23
Mounting Method:
Finished Bore