Page 1 of 2

Next

Compare
P15-5M-15AL

COMPARE

P15-5M-15AL

Description
P15-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 78821005

BDI # 1125483

Features

Pitch Diameter - Inch: 0.94
Flange Outside Diameter - Millimeter: 27
Inch - Metric: Metric
Outside Diameter - Inch: 0.895
Face Width - Millimeter: 16.662

Face Width - Inch: 0.656
Belt Pitch: 5 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 23.876
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P15-5M-09AL

COMPARE

P15-5M-09AL

Description
P15-5M-09AL SYNCHRONOUS PULLEY ; 9MM BELT W 5MM BELT PIT 5M-9

GATES

Part # 78821004

BDI # 1125482

Features

Pitch Diameter - Inch: 0.94
Flange Outside Diameter - Millimeter: 27
Inch - Metric: Metric
Outside Diameter - Inch: 0.895
Face Width - Millimeter: 10.566

Face Width - Inch: 0.416
Belt Pitch: 5 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 23.876
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
15-5M15-6FA3

COMPARE

15-5M15-6FA3

Description
15-5M15-6FA3 TIMING PULLEY ; 5MM PITCH 15MM BELT W 1/4" BORE ALUM 15T

B & B MANUFACTURING

Part # 15-5M15-6FA3

BDI # 22707765

Features

Pitch Diameter - Inch: 0.94
Flange Outside Diameter - Millimeter: 27
Inch - Metric: Metric
Outside Diameter - Inch: 0.895
Face Width - Millimeter: 19.837

Face Width - Inch: 0.781
Belt Pitch: 5 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 23.876
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
15-5M15-6A3

COMPARE

15-5M15-6A3

Description
15-5M15-6A3 TIMING PULLEY ; 5MM PITCH 15MM BELT W 1/4" BORE ALUM 15T

B & B MANUFACTURING

Part # 15-5M15-6A3

BDI # 22707761

Features

Pitch Diameter - Inch: 0.94
Inch - Metric: Metric
Outside Diameter - Inch: 0.895
Face Width - Millimeter: 19.837
Face Width - Inch: 0.781

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 23.876
Mounting Method: Finished Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
15-5M09-6FA3

COMPARE

15-5M09-6FA3

Description
15-5M09-6FA3 TIMING PULLEY ; 5MM PITCH 9MM BELT W 1/4" BORE ALUM 15T

B & B MANUFACTURING

Part # 15-5M09-6FA3

BDI # 22707745

Features

Pitch Diameter - Inch: 0.94
Flange Outside Diameter - Millimeter: 27
Inch - Metric: Metric
Outside Diameter - Inch: 0.895
Face Width - Millimeter: 13.894

Face Width - Inch: 0.547
Belt Pitch: 5 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 23.876
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY