P15-5M-15AL
Description
P15-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 78821005
BDI # 1125483
Features
Pitch Diameter - Inch:
0.94
Flange Outside Diameter - Millimeter:
27
Inch - Metric:
Metric
Outside Diameter - Inch:
0.895
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
23.876
Mounting Method:
Rough Bore
P15-5M-09AL
Description
P15-5M-09AL SYNCHRONOUS PULLEY ; 9MM BELT W 5MM BELT PIT 5M-9
Part # 78821004
BDI # 1125482
Features
Pitch Diameter - Inch:
0.94
Flange Outside Diameter - Millimeter:
27
Inch - Metric:
Metric
Outside Diameter - Inch:
0.895
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
23.876
Mounting Method:
Rough Bore
K1154-10X300
Description
K1154-10X300 AIR AND WATER HOSE ; RED 5/8"X300'
Part # K1154-10X300
BDI # 24459088
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.895
Outside Diameter - Millimeter:
22.733
Other Features:
High Tensile Strength Yarn | Silicone-Free
Typical Use:
General Purpose | Air Supply Line for Pneumatic Tool and Paint Spray System
Inside Diameter - Millimeter:
15.875
Color:
Red
K1156-10X100
Description
K1156-10X100 AIR AND WATER HOSE ; BLUE 5/8"X100' COIL
Part # K1156-10X100
BDI # 24459110
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.895
Outside Diameter - Millimeter:
22.733
Other Features:
High Tensile Strength Yarn | Silicone-Free
Typical Use:
General Purpose | Air Supply Line for Pneumatic Tool and Paint Spray System
Inside Diameter - Millimeter:
15.875
Color:
Blue
K1156-10X300
Description
K1156-10X300 AIR AND WATER HOSE ; BLUE 5/8"X300' REEL
Part # K1156-10X300
BDI # 24459114
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.895
Outside Diameter - Millimeter:
22.733
Other Features:
High Tensile Strength Yarn | Silicone-Free
Typical Use:
General Purpose | Air Supply Line for Pneumatic Tool and Paint Spray System
Inside Diameter - Millimeter:
15.875
Color:
Blue