Features
Pilot Diameter - Millimeter:
203.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
114.3
Nominal Bolt Circle Diameter Round - Inch:
6.375
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
3.5
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
161.925
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Outside Diameter - Millimeter:
222.25
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
586789
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Outside Diameter - Millimeter:
222.25
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
586773
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
QMMC22J408SET
Description
QMMC22J408SET CARTRIDGE SPH RLR BRG ; ECC LOCK SOLID-BLOCK
Part # QMMC22J408SET
BDI # 757337
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
140.462
Length Thru Bore - Inch:
5.53
Other Features:
Double Row
Housing Style:
Cartridge Unit
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Expansion
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
104.902
Length Thru Bore - Inch:
4.13
Other Features:
Double Row | Extreme Duty | Nitrile Rubber Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion