40B54
Description
40B54 ROLLER CHAIN SPROCKET ; 54T 8.890" OD 3/4" BORE 1/2" PITCH
Part # 40B54
BDI # 744773
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Rough Bore
40BS54-3/4
Description
40BS54-3/4 ROLLER CHAIN SPROCKET ; 1/2" PITCH 54T 8.890" OD 3/4" BORE
Part # 40BS54-3/4
BDI # 744708
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Finished Bore
40BS54-1
Description
40BS54-1 ROLLER CHAIN SPROCKET ; 1/2" PITCH 54T 8.890" OD 1" BORE
Part # 40BS54-1
BDI # 744702
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Finished Bore
40BS54-1-1/4
Description
40BS54-1-1/4 ROLLER CHAIN SPROCKET ; 1/2" PITCH 54T 8.890" OD 1-1/4" BORE
Part # 40BS54-1-1/4
BDI # 744704
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Finished Bore
40BS54-1-3/16
Description
40BS54-1-3/16 ROLLER CHAIN SPROCKET ; 1/2" PITCH 54T 8.890" OD 1-3/16" BORE
Part # 40BS54-1-3/16
BDI # 744706
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Finished Bore