QD52-14M-40
Description
QD52-14M-40 TIMING PULLEY ; 14MM PIT 40MM BELT W CI E BUSHED 52T
Part # QD52-14M-40
BDI # 22737728
Features
Pitch Diameter - Inch:
9.134
Flange Outside Diameter - Millimeter:
246.126
Inch - Metric:
Metric
Outside Diameter - Inch:
9.012
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
232
Mounting Method:
Bushed
QD52-14M-55
Description
QD52-14M-55 TIMING PULLEY ; 14MM PIT 55MM BELT W CI E BUSHED 52T
Part # QD52-14M-55
BDI # 22737734
Features
Pitch Diameter - Inch:
9.134
Flange Outside Diameter - Millimeter:
246.126
Inch - Metric:
Metric
Outside Diameter - Inch:
9.012
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
232
Mounting Method:
Bushed
QD52-14M-85
Description
QD52-14M-85 TIMING PULLEY ; 14MM PIT 85MM BELT W CI E BUSHED 52T
Part # QD52-14M-85
BDI # 22737740
Features
Pitch Diameter - Inch:
9.134
Flange Outside Diameter - Millimeter:
246.126
Inch - Metric:
Metric
Outside Diameter - Inch:
9.012
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
232
Mounting Method:
Bushed