38-2P06MSFM6
Description
38-2P06MSFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 38-2P06MSFM6
BDI # 26269264
Features
Pitch Diameter - Inch:
0.945
Flange Outside Diameter - Millimeter:
28.96
Inch - Metric:
Metric
Outside Diameter - Inch:
0.933
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
24
Mounting Method:
Finished Bore
38-2P06MSFP8
Description
38-2P06MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 38-2P06MSFP8
BDI # 26278887
Features
Pitch Diameter - Inch:
0.945
Flange Outside Diameter - Millimeter:
28.96
Inch - Metric:
Metric
Outside Diameter - Inch:
0.933
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
24
Mounting Method:
Finished Bore
38-2P06MDFB8
Description
38-2P06MDFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 38-2P06MDFB8
BDI # 26270238
Features
Pitch Diameter - Inch:
0.945
Flange Outside Diameter - Millimeter:
28.96
Inch - Metric:
Metric
Outside Diameter - Inch:
0.933
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFB | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
24
Mounting Method:
Finished Bore
15XL037MSFM6
Description
15XL037MSFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 15XL037MSFM6
BDI # 26278311
Features
Pitch Diameter - Inch:
0.945
Flange Outside Diameter - Millimeter:
30.16
Inch - Metric:
Inch
Outside Diameter - Inch:
0.933
Face Width - Millimeter:
17.5
Face Width - Inch:
0.689
Belt Pitch:
1/5 Inch
Other Features:
Type SFM | Acetal
Pitch Diameter - Millimeter:
24
Mounting Method:
Finished Bore
15XL037MDFP6
Description
15XL037MDFP6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 15XL037MDFP6
BDI # 26282991
Features
Pitch Diameter - Inch:
0.945
Flange Outside Diameter - Millimeter:
30.16
Inch - Metric:
Inch
Outside Diameter - Inch:
0.933
Face Width - Millimeter:
17.475
Face Width - Inch:
0.688
Belt Pitch:
1/5 Inch
Other Features:
Type DFP | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter:
24
Mounting Method:
Finished Bore