Page 1 of 10

Next

Compare
C2955 CUSHIONS HYTREL 10/SET

COMPARE

C2955 CUSHIONS HYTREL 10/SET

Description
C2955 CUSHIONS HYTREL 10/SET

TIMKEN LOVEJOY

Part # 68514414859

BDI # 20080759

Features

Component: Cushion Set
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 9.12
Outside Diameter - Millimeter: 231.648

Other Features: Components May or May Not Intermix Among Brands | Set of 10
Coupling Type: Jaw Coupling
Torque: 37800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
C2955 CUSHIONS SXB 10/SET

COMPARE

C2955 CUSHIONS SXB 10/SET

Description
C2955 CUSHIONS SXB 10/SET ; 9.12" OD NBR 1-7/8" THK

TIMKEN LOVEJOY

Part # 68514414856

BDI # 20080760

Features

Component: Cushion Set
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 9.12
Outside Diameter - Millimeter: 231.648

Other Features: Components May or May Not Intermix Among Brands | Set of 10
Coupling Type: Jaw Coupling
Torque: 18900In-Lbs

Price Inventory : Available to order
Loading Price
QTY
C295 2-1/8 1/2X1/4 KW

COMPARE

C295 2-1/8 1/2X1/4 KW

Description
C295 2-1/8 1/2X1/4 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514444711

BDI # 595444

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 9.12

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 158.75
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C295 1-1/2 3/8X3/16 KW

COMPARE

C295 1-1/2 3/8X3/16 KW

Description
C295 1-1/2 3/8X3/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514444824

BDI # 595455

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 9.12

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 158.75
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C295 3-3/8 7/8X7/16 KW

COMPARE

C295 3-3/8 7/8X7/16 KW

Description
C295 3-3/8 7/8X7/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514445402

BDI # 595556

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 9.12

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 158.75
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY