Page 1 of 2

Next

Compare
05B-2-90A

COMPARE

05B-2-90A

Description
05B-2-90A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001290

BDI # 18117792

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-2
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 9.025

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.189
Pitch Diameter - Millimeter: 229.23
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
05B-90A

COMPARE

05B-90A

Description
05B-90A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001354

BDI # 18117874

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 9.025

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.189
Pitch Diameter - Millimeter: 229.23
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
F53-14MX20-E

COMPARE

F53-14MX20-E

Description
F53-14MX20-E SYNCHRONOUS PULLEY, E BUSHING (SMARTCATALOG)

B & B MANUFACTURING

Part # F53-14MX20-E

BDI # 26276504

Features

Pitch Diameter - Inch: 9.291
Flange Outside Diameter - Millimeter: 246.05
Inch - Metric: Metric
Outside Diameter - Inch: 9.189
Face Width - Millimeter: 34.519

Face Width - Inch: 1.359
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type BF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 236
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
53-14MX125-4535

COMPARE

53-14MX125-4535

Description
53-14MX125-4535 TIMING PULLEY ; 14MM PIT 125MM W TPL CAST IRON 53T

B & B MANUFACTURING

Part # 53-14MX125-4535

BDI # 22722375

Features

Pitch Diameter - Inch: 9.291
Flange Outside Diameter - Millimeter: 246.05
Inch - Metric: Metric
Outside Diameter - Inch: 9.189
Face Width - Millimeter: 142.469

Face Width - Inch: 5.609
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 236
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
53-14MX20-3020

COMPARE

53-14MX20-3020

Description
53-14MX20-3020 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 53T

B & B MANUFACTURING

Part # 53-14MX20-3020

BDI # 22722381

Features

Pitch Diameter - Inch: 9.291
Flange Outside Diameter - Millimeter: 246.05
Inch - Metric: Metric
Outside Diameter - Inch: 9.189
Face Width - Millimeter: 34.519

Face Width - Inch: 1.359
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 236
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY