Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.917
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.204
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
226.5
Mounting Method:
Bushed
40BS56-1-7/16
Description
40BS56-1-7/16 ROLLER CHAIN SPROCKET ; 1/2" PITCH 56T 9.200" OD 1-7/16" BORE
Part # 40BS56-1-7/16
BDI # 744715
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.917
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.204
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
226.5
Mounting Method:
Finished Bore
40BS56-1
Description
40BS56-1 ROLLER CHAIN SPROCKET ; 1/2" PITCH 56T 9.200" OD 1" BORE
Part # 40BS56-1
BDI # 744710
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.917
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.204
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
226.5
Mounting Method:
Finished Bore
40BS56-1-1/4
Description
40BS56-1-1/4 ROLLER CHAIN SPROCKET ; 1/2" PITCH 56T 9.200" OD 1-1/4" BORE
Part # 40BS56-1-1/4
BDI # 744712
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.917
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.204
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
226.5
Mounting Method:
Finished Bore
40BS56-1-1/8
Description
40BS56-1-1/8 ROLLER CHAIN SPROCKET ; 1/2" PITCH 56T 9.200" OD 1-1/8" BORE
Part # 40BS56-1-1/8
BDI # 744713
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.917
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.204
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
226.5
Mounting Method:
Finished Bore