P16-5M-09AL
Description
P16-5M-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 16GROVES 5MM P 09MM W
Part # 78821006
BDI # 1125486
Features
Pitch Diameter - Inch:
1.003
Flange Outside Diameter - Millimeter:
27.788
Inch - Metric:
Metric
Outside Diameter - Inch:
0.958
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
25.476
Mounting Method:
Rough Bore
P16-5M-15AL
Description
P16-5M-15AL SYNCHRONOUS PULLEY ; 5MM P 16T 15MM W MPB
Part # 78821007
BDI # 1125487
Features
Pitch Diameter - Inch:
1.003
Flange Outside Diameter - Millimeter:
27.788
Inch - Metric:
Metric
Outside Diameter - Inch:
0.958
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
25.476
Mounting Method:
Rough Bore
16-5M09-6FA3
Description
16-5M09-6FA3 TIMING PULLEY ; 5MM PITCH 9MM BELT W 1/4" BORE ALUM 16T
Part # 16-5M09-6FA3
BDI # 22710015
Features
Pitch Diameter - Inch:
1.003
Flange Outside Diameter - Millimeter:
27.788
Inch - Metric:
Metric
Outside Diameter - Inch:
0.958
Face Width - Millimeter:
13.894
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
25.476
Mounting Method:
Finished Bore
16-5M15-6FA3
Description
16-5M15-6FA3 TIMING PULLEY ; 5MM PITCH 15MM BELT W 1/4" BORE ALUM 16T
Part # 16-5M15-6FA3
BDI # 22710039
Features
Pitch Diameter - Inch:
1.003
Flange Outside Diameter - Millimeter:
27.788
Inch - Metric:
Metric
Outside Diameter - Inch:
0.958
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
25.476
Mounting Method:
Finished Bore
16-5M09-6A3
Description
16-5M09-6A3 TIMING PULLEY ; 5MM PITCH 9MM BELT W 1/4" BORE ALUM 16T
Part # 16-5M09-6A3
BDI # 22710011
Features
Pitch Diameter - Inch:
1.003
Inch - Metric:
Metric
Outside Diameter - Inch:
0.958
Face Width - Millimeter:
13.894
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
25.476
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9