03B-14A
Description
03B-14A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH
Part # 2101001070
BDI # 18117609
Features
Chain Pitch - Inch:
0.197
Chain Size:
03B-1
Chain Pitch - Millimeter:
5
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
0.885
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.969
Pitch Diameter - Millimeter:
22.47
Mounting Method:
Rough Bore
AKL.EW-1/2-HLG
Description
AKL.EW-1/2-HLG THRUST BALL BEARING ; 1/2" BORE
Part # AKL.EW-1/2
BDI # 18313787
Features
Height - Millimeter:
6.35
Bore 1 - Inch:
0.5
Bore 2 - Millimeter:
12.7
Height - Inch:
0.25
Bore 2 - Inch:
0.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.969
Other Features:
Single Row | Deep Groove | Light Cross Section | Flat Race
Cage Material:
Steel
EW-1/2
Description
EW-1/2 THRUST BALL BEARING ; 1/2" BORE 1 1/2" BORE 2 31/32" OD SD
Part # EW-1/2
BDI # 198648
Features
Height - Millimeter:
6.35
Bore 1 - Inch:
0.5
Bore 2 - Millimeter:
12.7
Height - Inch:
0.25
Bore 2 - Inch:
0.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.969
Other Features:
Single Row | Flat Race
Cage Material:
Steel
EW1/2TN
Description
EW1/2TN THRUST BALL BEARING ; 12.7MM IDX24.61MM ODX6.35MM WD
Part # 2101080964
BDI # 21435522
Features
Height - Millimeter:
6.35
Bore 1 - Inch:
0.5
Bore 2 - Millimeter:
12.7
Height - Inch:
0.25
Bore 2 - Inch:
0.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.969
Other Features:
Single Row | With Flat Seat
Cage Material:
Polyamide
Features
Height - Millimeter:
6.35
Bore 1 - Inch:
0.5
Bore 2 - Millimeter:
12.7
Height - Inch:
0.25
Bore 2 - Inch:
0.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.969
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel