Page 1 of 3

Next

Compare
TL60H200

COMPARE

TL60H200

Description
TL60H200 TIMING PULLEY ; 1/2" PIT H STYLE 2" BELT W TPL 60T

B & B MANUFACTURING

Part # TL60H200

BDI # 22739067

Features

Pitch Diameter - Inch: 9.549
Inch - Metric: Inch
Outside Diameter - Inch: 9.495
Face Width - Millimeter: 59.512
Face Width - Inch: 2.343

Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 3 | Taper Lock Bushing | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 242.545
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY
QD60H200

COMPARE

QD60H200

Description
QD60H200 TIMING PULLEY ; 1/2" PIT 2" BELT W CI SF BUSHED 60T

B & B MANUFACTURING

Part # QD60H200

BDI # 22737874

Features

Pitch Diameter - Inch: 9.549
Inch - Metric: Inch
Outside Diameter - Inch: 9.495
Face Width - Millimeter: 59.512
Face Width - Inch: 2.343

Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type D3 | Quick Disconnect Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 242.545
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY
QD60H300

COMPARE

QD60H300

Description
QD60H300 TIMING PULLEY ; 1/2" PIT 3" BELT W CI SF BUSHED 60T

B & B MANUFACTURING

Part # QD60H300

BDI # 22737881

Features

Pitch Diameter - Inch: 9.549
Inch - Metric: Inch
Outside Diameter - Inch: 9.495
Face Width - Millimeter: 85.725
Face Width - Inch: 3.375

Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type A3 | Quick Disconnect Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 242.545
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
TL60H300

COMPARE

TL60H300

Description
TL60H300 TIMING PULLEY ; 1/2" PIT H STYLE 3" BELT W TPL 60T

B & B MANUFACTURING

Part # TL60H300

BDI # 22739069

Features

Pitch Diameter - Inch: 9.549
Inch - Metric: Inch
Outside Diameter - Inch: 9.495
Face Width - Millimeter: 85.725
Face Width - Inch: 3.375

Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type A2 | Taper Lock Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 242.545
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
60HQ100

COMPARE

60HQ100

Description
60HQ100 TIMING PULLEY ; 1/2" PIT 1" BELT W Q1 BUSHED CI 60T

B & B MANUFACTURING

Part # 60HQ100

BDI # 22728497

Features

Pitch Diameter - Inch: 9.549
Inch - Metric: Inch
Outside Diameter - Inch: 9.495
Face Width - Millimeter: 31.75
Face Width - Inch: 1.25

Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 13 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter: 242.545
Mounting Method: Bushed
Belt Width - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY