60A38
Description
60A38 ROLLER CHAIN SPROCKET ; 38T 9.500" OD 15/16" BORE 3/4" PITCH
Part # 60A38
BDI # 746631
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Rough Bore
60BS38-1-1/4
Description
60BS38-1-1/4 ROLLER CHAIN SPROCKET ; 3/4" PITCH 38T 9.500" OD 1-1/4 " BORE
Part # 60BS38-1-1/4
BDI # 746796
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Finished Bore
60BS38-1
Description
60BS38-1 ROLLER CHAIN SPROCKET ; 3/4" PITCH 38T 9.500" OD 1" BORE
Part # 60BS38-1
BDI # 746794
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Finished Bore
60BS38-1-1/2
Description
60BS38-1-1/2 ROLLER CHAIN SPROCKET ; 3/4" PITCH 38T 9.500" OD 1-1/2" BORE
Part # 60BS38-1-1/2
BDI # 746795
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Finished Bore
60BS38-1-3/4
Description
60BS38-1-3/4 ROLLER CHAIN SPROCKET ; 3/4" PITCH 38T 9.500" OD 1-3/4" BORE
Part # 60BS38-1-3/4
BDI # 746800
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Finished Bore